
PASS & SEYMOUR TP4-LA 4-Gang Trademaster® Toggle Switch Openings, Light Almond
Description
4-Gang Trademaster® Toggle Switch Openings.FEATURES AND BENEFITS:• RoHS Compliant• Molded of rugged, practically indestructible self-extinguishing nylon. • Extra 3/16 inch width and height than Standard size plates• Preferred for hospital, industrial, institutional, and other high-abuse applications.• Nominal thickness, .070 inch.
Specifications
Brand Name | Pass & Seymour | Sub Brand | TradeMaster |
Item Name | Wallplate | Type | Wall Plate |
Number of Gangs | 4 | Length | 4.7 in |
Material | Thermoplastic | Color | Light Almond |
Width | 8.375 in | Thickness | 0.35 in |
Finish | Gloss | Mounting | Wall |
For Use With | (4) Toggle Switch | Standards | UL 514 |
Application | For Residential, Commercial use | UPC | 785007274257 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 | 3600 - SKID - 3600 |