
PASS & SEYMOUR TP5-I 5-Gang Trademaster® Toggle Switch Openings, Ivory
Description
Trademaster Plate 5-Gang 5-Toggle.FEATURES AND BENEFITS:• RoHS Compliant• Molded of rugged, practically indestructible self-extinguishing nylon.• Extra 3/16 inch width and height than Standard size plates• Preferred for hospital, industrial, institutional, and other high-abuse applications.• Nominal thickness, .070 inch.• cULus: Yes
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Wallplate | Type | Wall Plate |
Number of Gangs | 5 | Length | 4.7 in |
Material | Plastic | Color | Ivory |
Width | 10.188 in | Thickness | 0.35 in |
Finish | Matte | Mounting | Wall |
For Use With | Toggle Switch | Standards | UL 514 |
Application | Residential, Commercial | UPC | 785007274318 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |