
PASS & SEYMOUR TP3-I 3-Gang Trademaster® Toggle Switch Openings, Ivory
Description
Trademaster Plate 3-Gang 3-Toggle.FEATURES AND BENEFITS:- RoHS Compliant- Molded of rugged, practically indestructible self-extinguishing nylon. - Extra 3/16 inch width and height than Standard size plates- Preferred for hospital, industrial, institutional, and other high-abuse applications.- Nominal thickness, .070 inch.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Toggle Wallplate | Type | Wall Plate |
Number of Gangs | 3 | Length | 4.7 in |
Material | Thermoplastic | Color | Ivory |
Width | 6.563 in | Thickness | 0.35 in |
Finish | Gloss | Mounting | Wall, Clamp |
For Use With | Switch/Dimmer | Standards | UL 514 |
Application | For Residential/Commercial use | UPC | 785007274172 |
Packages
1 - UNIT - 1 | 15 - UNIT - 15 | 150 - UNIT - 150 |