![ges6851hv](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/174195924.jpg?preset=medium)
ABB CI6851-HV 347V Iberville® Single Toggle Switch Wall Plate
Description
The IBERVILLE COVER Plate series is designed to offer adequate finish to all types of device installed into boxes. Made of stainless steel, it’s offer protection against electric shock and are certified CSA.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Wallplate | Type | Plates |
Number of Gangs | 1 | Length | 4-1/2 in |
Material | Stainless Steel | Color | Silver |
Orientation | Horizontal | Width | 2-3/4 in |
Finish | Matte | Mounting | Clamp/Screw |
For Use With | 347 V Toggle Switch | Standards | UL File Number E2969, CSA 29700 |
UPC | 622538448514 |
Packages
1 - UNIT - 1 | 10 - UNIT = (10) | 100 - UNIT = 100 | 3200 - UNIT - 3200 |