Abbotsford
arlced135

ARLINGTON INDUSTRIES CED135 The SCOOP™ Cable Entry Device

Price $6.6285 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ARLINGTON INDUSTRIES
Manufacturer #:CED135

Description

SCOOP™ Non-metallic cable entry device with brush-style cover. Organize and protect low voltage cable when passing through the wall.

Specifications

Brand Name Arlington Item Name Cable Entry Device with Brush Cover
Material Plastic Color/Finish White
Dimensions 1.45 in W x 0.534 in D x 4.11 in H Type Cable Entry
Mounting Wall Includes (2) #6 Screw
Application For Organizing and Protecting Low Voltage Cable when Passing Through the Wall UPC 018997040961

Packages

25 - UNIT - (25)