
LEVITON MANUFACTURING OF CANADA 41646-E 6-Port QuickPort® Decora® Multimedia Insert, Black
Description
Decora inserts accept all QuickPort snap-in modules, and are used to support voice, data, audio, and video applications in NEMA openings where a Decora-brand look is desired.FEATURES AND BENEFITS: • Mounts flush with Decora wallplate • True Decora-brand design matches Leviton Decora rocker switches and electrical products • Fits within minimum NEMA openings • High port density options • Inserts accept all QuickPort connectors• Not compatible with Decora Plus Wallplates when used with low-voltage box eliminators
Specifications
Brand Name | Leviton | Sub Brand | Decora®, QuickPort |
Item Name | Multimedia Insert | Type | 6-Port |
Length | 4.15 in | Material | Plastic |
Color | Black | Width | 1.41 in |
Finish | Untreated | Mounting | Flush, Screw |
For Use With | Modular Jack | Standards | NEC Article 800, TIA/EIA-568-C, FCC Part 68, UL 94V-0, NEMA |
Application | For Commercial use | UPC | 078477013885 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 |