
KLEIN TOOLS 51428 Conduit Bender Handle for 1-Inch Heads
Description
1 NPT tap size fits 1 inch bender heads. Replacement handle for catalogue no. 56205. Bright orange colour is easy to spot on the jobsite Includes zip guide for offset bends.
Specifications
Brand Name | Klein Tools | Item Name | Conduit Bender Handle |
Type | Conduit Bender Handle | Length | 44 in |
Material | Steel | Color/Finish | Bright Orange |
Diameter | 1 in NPT | For Use With | 56210 1 in Bender Head |
Includes | Zip Guide | UPC | 092644514289 |
Packages
1 - UNIT - 1 |