
GREENLEE 4 inch Greenlee Caster Set
Description
Polyolefin-injected molded hard casters. Stain-resistant, chemical-resistant and non-marking. Includes: (16) 3/8-16 X 1 inch self-threading mounting screws. Capacity: 1600.000 LB (726.000 KG).
Specifications
Brand Name | Greenlee | Type | 2 Rigid,2 Swivel |
Wheel Diameter | 4.000 IN (102.000 MM) 4 inches | Wheel Width | 2 inches |
Material | Polyolefin-Injected Molded Hard | UPC | 783310153412 |
Packages
1 - UNIT - 1 |