Abbotsford
kln56211

KLEIN TOOLS 56211 1-1/4-inch Iron Conduit Bender Head

Price $436.25 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:56211
Documents Documents

Description

Klein Tools Conduit Bender Head is designed to handle thin wall EMT up to 1-1/4-Inch and rigid IMC up to 1-Inch thick. Made from Iron with Klein's advanced casting process for the ultimate in core strength and durability. This head works with the Klein Handle (Cat. No. 51429) which is sold separately.


Includes center of bend marks for 30-degrees, 45-degrees and 60-degrees

Handle (Cat. No. 51429) sold separately

Wide foot pedal and interior clamp for stability

Designed to reduce rippling and ovaling

Interior hook prevents twisting during bends

Specifications

Brand Name Klein Tools Item Name Conduit Bender Head
Type Iron Conduit Benders Conduit Size 1-1/4 in Thinwall/EMT, 1 in Rigid/IMC
Conduit Type Thinwall/EMT/Rigid/IMC Construction Iron
Markings 30°, 45°, 60° Pedal Type Wide Foot
Weight 16.9 lb For Use With 51429 Conduit Bender Handle
Includes Interior Clamp Application Conduit bender head replacement
UPC 092644562112

Packages

1 - UNIT - 1
Customers who bought this item also bought