
IDEAL INDUSTRIES 74-021 1-1/4" x 54" Bender Handle
Description
Bender handle features baked-on blue enamel finish resists corrosion and enhances visibility. Convenient bending guide for offset bends. Lifetime warranty.
Specifications
Brand Name | Ideal | Item Name | Conduit Bender Handle |
Dimensions | 1-1/4 in dia x 54 in L | Material | Steel |
Color | Blue | For Use With | 74-006 Ductile Iron Bender |
Standards | RoHS | Application | For Hickeys |
UPC | 783250740215 |
Packages
1 - UNIT - 1 |