Abbotsford
Final sale
kln56325

KLEIN TOOLS 25 ft Fish and Glow Rod Set

Inventory
Unavailable for order at Abbotsford
Manufacturer:KLEIN TOOLS
Manufacturer #:56325

Description

If you've ever used fiberglass fish rods, you know how painful and annoying fiberglass splinters can be. The protective coating on these fish rods guards your hands against splinters. These flexible yet rigid rods will pull wire across long distances. 1/4-Inch (6 mm) and 3/16-Inch (5 mm) diameter rods can connect together for added versatility. The set includes attachments and glow in dark rods to help make the job easier.PRODUCT FEATURES:- Extra durable, lightweight and available in a variety of lengths and flexibilities - Five 1/4-Inch (6 mm) diameter fish rods and one 3/16-Inch (5 mm) diameter glow rod assemble to a full 25-feet (7.62 m) - Durable stainless steel connectors - Bullet nose and hook attachments to attach and grab wires - Protective Splinter Guard coating keeps hands free of fiberglass splinters - Made in the USA


Extra durable, lightweight and available in a variety of lengths and flexibilities

Five 1/4-Inch (6 mm) diameter fish rods and one 3/16-Inch (5 mm) diameter glow rod assemble to a full 25-feet (7.62 m)

Five rods with durable 5/16-Inch diameter stainless steel connectors and one rod with 1/4-Inch diameter stainless steel connectors

Protective Splinter Guard coating keeps hands free of fiberglass splinters

Specifications

Brand Name Klein Tools Item Name Glow Rod Set
Overall Length 25 ft Pole Diameter 1/4 - 3/16 in
Material Fiberglass Color/Finish Orange
Includes (5) 4 ft Lo-Flex Fish Rods, (1) 5 ft Mid-Flex Glow Rod with Bullet Nose and Hook Attachments UPC 092644563256

Packages

1 - UNIT - 1 3 - UNIT - 3