Abbotsford
grnfts438240bp

GREENLEE 1/8 inch x 240 ft Greenlee MagnumPRO Steel Fish Tape with Winder Case

Inventory
Unavailable for order
Manufacturer:GREENLEE
Manufacturer #:FTS438-240BP

Description

MagnumPRO™ Oil-tempered spring steel for excellent fishing performance. Dirt-free tape finish keeps hands cleaner during use. Advanced comfort handle grip reduces fatigue. Superior rapid tape pay-out and rewind. Smaller fish eye with offset bend for improved fishing ability. Improved low profile tip for easy fishing through all sizes of conduit. Viewing port gives visibility to remaining tape and ability to remove jobsite debris quickly. Rugged case design improves drop impact capability. Flared case with grip ridges for no slip handling.

Specifications

Brand Name Greenlee Sub Brand MagnumPRO™
Item Name Fish Tape Type Flat, Twisted Head
Length 240 ft Reel Diameter 3.2 mm
Tensile Strength 400 lb Material Steel
Application For Excellent Fishing Performance UPC 783310100485

Packages

1 - UNIT - 1 3 - UNIT - (3)