Abbotsford
grnrs438125

GREENLEE 125 ft MagnumPRO Replacement Steel Fish Tape

Price $106.26 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:RS438-125

Description

PRODUCT FEATURES:- Oil-tempered spring steel for excellent fishing performance- Dirt-free tape finish keeps hands cleaner during use- Application: For Excellent Fishing Performance- Length: 125 Feet- Material: Steel- Sub Brand: MagnumPRO

Specifications

Brand Name Greenlee Sub Brand MagnumPRO™
Item Name Fish Tape Type Flat, Replacement, Eye Head
Length 125 ft Material Steel
Application For Excellent Fishing Performance UPC 783310124702

Packages

1 - UNIT - 1
Customers who bought this item also bought