Abbotsford
kln56383

KLEIN TOOLS 56383 100' Multi-Groove Fiberglass Fish Tape with Nylon Tip

Price $185.42 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:56383
Documents Documents

Description

The Klein Tools' 100-Foot Multi-Groove Fiberglass Fish Tape with non-conductive nylon tip is perfect for wire runs associated with commercial, residential and voice-data-video installations. The optimized housing and handle design decreases payout effort and reduces binding. A multiple-position handle allows for a firm, steady grip as you pull or rewind the tape. The unique interior case shape combines the leverage of square cases and the comfort of round cases, which makes rewinding tape after a long run easier. This fiberglass tape maintains a strong core for pushing power, but the multiple grooves provide less surface area therefore less friction in crowded conduit.

Specifications

Brand Name Klein Tools Item Name Fish Tape
Type Multi-Groove Length 100 ft
Material Fiberglass Color/Finish Black, Orange
Application For Wire Pulling UPC 092644563836

Packages

1 - UNIT - 1
Customers who bought this item also bought