
RACK-A-TIERS 1 inch Wire Shoehorn Pull Buddy, White
Description
Reduces Time and Labor. Reduces the chance of damaging wires. Turns wire pulling into a one person job. 1 white.
Specifications
Brand Name | Rack-A-Tiers | Sub Brand | Rack-A-Tiers |
Item Name | Wire Shoehorn | Type | Pull Buddy |
Size | 1 in | Material | Plastic |
Color/Finish | White | Standards | UL Listed |
Application | For Cable Pulling | UPC | 625912421004 |
Packages
10 - UNIT - (10) |