Abbotsford
grn6095

GREENLEE 3/4 inch Greenlee Conduit Piston Pack

Price $68.02 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:609-5

Description

Piston to be used with blower or vacuum power fishing system to pioneer the line through the conduit run. Flexible foam body for an air-tight seal. Color-coded end disk with embossed size markings for fast, easy selection. Strong steel center rod with loops on both ends.

Specifications

Brand Name Greenlee Item Name Conduit Piston
Type Foam Piston Size 3/4 in
Material Steel Rod Capacity 3/4 In
Application Use with Blower or Vacuum Power Fishing System to Start Conduit Run UPC 783310082644

Packages

1 - UNIT - 1
Customers who bought this item also bought