![grn6085](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/319200276.jpg?preset=medium)
GREENLEE 1/2 inch Greenlee Conuit Piston
Description
Use with blower or vacuum power fishing system to pioneer the line through the conduit run. Flexible foam body for an air-tight seal. colour-coded end disk with embossed size markings for fast, easy selection. Strong steel center rod with loops on both ends. Pistons available for all types and sizes of conduit 1/2 through 6 inch.
Specifications
Brand Name | Greenlee | Item Name | Conduit Piston |
Type | Foam | Size | 1/2 in |
Material | Steel Rod | Color/Finish | Green |
Capacity | 1/2 In | Application | For Blower/Vacuum Power Fishing System |
UPC | 783310082637 |
Packages
1 - UNIT - 1 |