Abbotsford
grn617

GREENLEE 4 inch Conduit Piston

Price $59.00 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:617

Description

Conduit piston, IMC, Rigid, green, 4 inch . Use with blower or vacuum power fishing system to pioneer the line through the conduit run. Flexible foam body for an air-tight seal. Color-coded end disk with embossed size markings for fast, easy selection. Strong steel center rod with loops on both ends.

Specifications

Brand Name Greenlee Item Name Conduit Piston
Type Foam Size 4 in
Material Steel Rod Color/Finish Green
Capacity 4 In Application For Blower/Vacuum Power Fishing System
UPC 783310165156

Packages

3 - UNIT - (3)
Customers who bought this item also bought