
ABB HSB175-82-4 Shrink-Kon® Heavy-Wall Heat-Shrinkable End Cap & Boots, Black
Description
SHRINK-KON™ heat-shrinkable breakout boot with thermoplastic adhesive liner provides complete environmental protection and insulation. Strain relief and mechanical protection. Shrink temperature of 135 °C.
Specifications
Brand Name | ABB | Sub Brand | Shrink-Kon® |
Item Name | Heat Shrinkable Boot | Type | Heavy Wall |
Conductor Size | 21.149 mm² | Shrink Ratio | 3:1 |
Number of Branches/Legs | 4 | Expandable Inner Diameter | 29.972 mm Finger, 59.944 mm Shaft |
Recovered Inner Diameter | 6.35 mm Finger, 22.86 mm Shaft | Overall Length | 7.95 in |
Color | Black | Wall Thickness | 0.16 in |
Temperature Rating | -55 to 100 °C | Application | For 4-Core Cables |
UPC | 786210872209 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 | 980 - UNIT = 980 |