
GREENLEE 1/2-2 inch Greenlee Conduit Piston Set
Description
Piston set 1/2-2 inch. Use with blower or vacuum power fishing system to pioneer the line through the conduit run. Flexible foam body for an air-tight seal. Colour-coded end disk with embossed size markings for fast, easy selection. Strong steel center rod with loops on both ends. Pistons available for all types and sizes of conduit 1/2 inch through 6 inch.
Specifications
Brand Name | Greenlee | Item Name | Conduit Piston Set |
Type | Foam | Material | Steel Rod |
Capacity | 1/2 In to 2 In | Includes | 1/2, 3/4, 1, 1-1/4, 1-1/2 and 2 in EMT, IMC, Rigid |
Application | For Blower/Vacuum Power Fishing System | UPC | 783310267775 |
Packages
1 - UNIT - 1 |