Abbotsford
kln162520

KLEIN TOOLS 1625-20 Haven's® Grip for Wire Rope 0.75''

Price $281.85 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:1625-20
Documents Documents

Description

The Klein Tools 1625 Series Wire Rope Haven's® Grips are designed for use when a light, compact grip is desired and where cable deformation is not a factor. This grip also comes with a swing latch to help hold cable in the jaw. All Klein grips are manufactured from custom drop-forged steel that is machined and heat treated for excellent durability. Each grip is individually hand inspected and actuated for proper function. Grips are also rigorously tested and pulled to rated load to ensure the highest quality and reliability.

Specifications

Brand Name Klein Tools Sub Brand Havens®
Item Name Cable Pulling Grip Type Knurl Jaw, Light, Compact
Conductor Range 0.28 - 3/4 in Conductor Size #1
Length 1/4 in Jaw Color Code Gold
Material Drop Forged Steel Breaking Strength 8000 lb
Application Tool jaws used for holding cable. UPC 092644472206

Packages

1 - UNIT - 1 2 - UNIT - 2
Customers who bought this item also bought