
KLEIN TOOLS 1604-20L Haven's® Grip with Swing Latch
Description
Havens® grip designed for use when light, compact grip is desired and where conductor damage is not a factor. Gripping pressure of the knurled jaw is applied to 1/4 inch (6.35 mm) cable area. Has a swing latch to help hold cable in the jaw.
Specifications
Brand Name | Klein Tools | Sub Brand | Havens® |
Item Name | Grip with Latch | Type | Eccentric Jaw |
Size | 0.125 - 1/2 in | Material | Drop Forged Steel |
Series/Model | 1604 | Capacity | 5000 lb |
For Use With | 3.18 mm Cables | Application | Used for Gripping Cables |
UPC | 092644472046 |
Packages
1 - UNIT - 1 | 3 - UNIT - 3 |