Abbotsford
rac40001

RACK-A-TIERS 40001 Rack-A-Tiers 40001 Vortex Wire Pulling Guide, Green

Price $31.69 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:RACK-A-TIERS
Manufacturer #:40001

Description

This slim, but strong, steel roller fits in your box for smooth and controlled wire pulling. It effortlessly guides wire and cable into the feeding end of the job at the correct angle, eliminating the need for a second person to manually guide the feeding end.

Specifications

Brand Name Rack-A-Tiers Sub Brand Wire Vortex
Item Name Wire Pulling Guide Type Impact-Resistant
Size 4 in L Material Plastic
Color/Finish Green For Use With 4 in Standard Shallow or Deep Boxes
UPC 625912400016

Packages

1 - UNIT - 1
Customers who bought this item also bought