Abbotsford
klnd2038

KLEIN TOOLS 8 inch Long Nose Pliers Side-Cutting

Price $53.05 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:D203-8

Description

Heavier design for greater cutting power. Extended handles provide added reach and leverage. Slim head design for working in confined areas. Induction hardened cutting knives for long life. Hot-riveted joint ensures smooth action and no handle wobble.PRODUCT FEATURES:- Heavier design for greater cutting power- Extended handles provide added reach and leverage- Slim head design for working in confined areas- Induction hardened cutting knives for long life- Hot-riveted joint ensures smooth action and no handle wobble- Plastic-dipped handles for comfort and ease of identification- Custom, US-made tool steel


Needle Nose Pliers with heavier design for greater cutting power

Specifications

Brand Name Klein Tools Item Name Long Nose Plier with Side Cutter
Type Heavy Duty Jaw Type Straight
Jaw Size 2.313 in L x 1 in W x 1/2 in T Jaw Material Alloy Steel
Handle Length 4.03 in Handle Type 2-Component
Handle Material Plastic Dipped Overall Length 8-7/16 in
Color Yellow Grip Application Working in Confined Areas
UPC 092644710285

Packages

1 - UNIT - 1 6 - UNIT - 6
Customers who bought this item also bought