Abbotsford
klnd2488

KLEIN TOOLS 8 inch Angled Head Diagonal-Cutters

Price $47.62 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:D248-8

Description

Klein Tools specializes in making some of the world's finest pliers. The high-leverage design of these 8'' (203 mm) Diagonal-Cutting pliers provides 36% greater cutting power than other pliers. The angled head design makes work easier in confined spaces. The hot-riveted joint ensures smooth action with no handle wobble.PRODUCT FEATURES:- Angled head design for easy work in confined spaces- High-leverage design. Rivet is closer to the cutting edge for 36-percent greater cutting power than other plier designs- Short jaws and beveled cutting edges permit close cutting of wire- Induction-hardened cutting knives for long life- Hot-riveted joint ensures smooth action and no handle wobble- Plastic-dipped handles for comfort and ease of identification- Custom, US-made tool steel

Specifications

Brand Name Klein Tools Item Name Diagonal Cutting Plier
Type High-Leverage, Standard Jaw Size 13/16 in L x 1-3/16 in W x 7/16 in T
Handle Length 4.8 in Handle Type Dipped Grip
Handle Material Plastic Overall Length 8-1/16 in
Color Red Handle UPC 092644720703

Packages

1 - UNIT - 1 6 - UNIT - 6