Abbotsford
idi45165

IDEAL INDUSTRIES 45-165 Black Adjustable Blade Ringer™ Strippers

Price $48.35 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:45-165

Description

Strips round cable jackets and inner conductors from .187”/4.8mm up to .313”/8mm in diameter. Adjustable blade depth settings allow for a precise strip for multiple cable types and sizes..240”/6.1mm blade spacing for 2 step or window strips Rounded edge slitting blade included. Replacement blades: L-9225.


Strips round cable jackets and inner conductors from .187”/4.8mm up to .313”/8mm in diameter

Adjustable blade depth settings allow for a precise strip for multiple cable types and sizes

.240”/6.1mm blade spacing for 2 step or window strips

Rounded edge slitting blade included

Replacement blades: L-9225

Specifications

Brand Name Ideal Sub Brand Ringer™
Item Name UTP Cable Stripper Type Adjustable
Overall Length 6 in Wire Size 3/16 - 5/16 in
Includes (3) Straight Blades, (1) Round Blade Standards RoHS
Application For Twisted Pair Wire, Coaxial Cables, Tightly Wrapped Stranded Cables, CATV Cable, CB Antenna Cable, SO, SJ, SJT and Other Types of Flexible Power Cords UPC 783250451654

Packages

1 - UNIT - 1
Customers who bought this item also bought