Abbotsford
idi30696

IDEAL INDUSTRIES 30-696 Ratchet Telemaster™ Pro Level Crimping Tool

Price $157.39 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:30-696

Description

Telemaster™ ratchet for paired conductors. Pro Level crimping tool for RJ-45 (8P8C) and RJ-11 (6P6C, 6P4C, 6P2C) modular plugs.. Heavy duty steel frame and precision ground crimping components for consistent crimp height. Heavier duty, high leverage, ratcheting version of out popular Telemaster™ Tool for RJ-45 and RJ-11 modular plugs. Ratchet allows for a repeatable crimp action for consistent, high quality connections. Blade for cutting cable and stripping cable jackets. Works seamlessly with IDEAL Brand Modular Plugs. Compatible with industry standard CAT5e/6/6a data plugs. Also works with most shielded modular plugs CAT5e/6.


The Ratchet Telemaster is a professional grade tool designed for high everyday usage in the data and telecommunications fields by industry professionals.

Precision ground crimp teeth and a multi-plated steel-walled body keep the connector stable and all the moving parts aligned throughout the crimp process for a perfect crimp every time.

The ratchet mechanism only releases when a full cycle crimp has been completed.

It prevents under-crimping of the connectors and eliminates excess squeezing of the handles as seen in non-ratchet tools when the crimp has already been completed.

Specifications

Brand Name Ideal Sub Brand Telemaster™
Item Name Crimping Tool Type Ratchet
Handle Material Heavy-Duty Steel For Use With RJ, MT-RJ Modular Plugs
Application For RJ-45 And RJ-11 Modular Plugs, For Paired Conductors UPC 783250208135

Packages

1 - UNIT - 1
Customers who bought this item also bought