
IDEAL INDUSTRIES 35-088 Electrician's Scissors with Stripping Notch
Description
Designed for use in telephone and electrical service applications. Cut up to 16 AWG solid and 12 AWG stranded wire. Serrated surface on back blade edge cleans wire. Electrician’s Scissors with stripping notches strip 19 and 23 AWG wire.
Specifications
Brand Name | Ideal | Item Name | Electrician's Scissor with Stripping Notch |
Type | Ambidextrous | Cutting Length | 1 in |
Cutting Capacity | 16 AWG Solid and 12 AWG Stranded Wire | Blade Material | High Carbon Steel |
Blade Finish | Nickel Chrome Plated | Overall Length | 5-1/4 in |
Handle Type | Straight, Ring | Blade Type | Blunt Tip, Serrated |
Handle Material | High Carbon Steel | Standards | RoHS |
Application | For Telephone and Electrical Service Applications, and also Strips Cat5, Cat6 Cable | UPC | 783250350889 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |