Abbotsford
idi45605

IDEAL INDUSTRIES 45-605 PrepPRO® Coax/UTP Cable Stripper

Price $29.79 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:45-605

Description

The PrepPRO™ combination Coax/UTP prep tool strips a wide range of coaxial cable types with no adjustments or settings required to the tool. The PrepPRO™ can strip RG-59 and RG-6 in regular, quad, and all plenum versions without adjusting anything on the tool. No need to adjust blade depths or tool settings. Factory preset for immediate out-of package use. The PrepPRO™ gray coax cartridge has 2 fixed blades, including a new notched blade, to provide an industry standard ¼” x ¼” cable prep, which leaves ¼” of conductor exposed and leaves ¼” of shielding exposed. This is the standard required strip length for all IDEAL compression, crimp on, and twist on connectors.


Fixed blades require no adjustments to do a wide range of cable types

Provides a ¼” x ¼” industry standard coax strip (gray cartridge)

Works on RG-59/RG-59 Plenum/RG-6/RG-6 Plenum/RG-6 Quad/RG-6 Quad Plenum

Fixed blade depth, replaceable cartridges available

Also strips UTP/STP Cat 5e/ Cat 6 (blue cartridge)

Specifications

Brand Name Ideal Sub Brand PrepPRO™
Item Name Cable Stripper Type Coax/UTP Cable Stripper
Overall Length 4-1/2 in Wire Size 1/4 x 1/4 in
Handle Type Spring Return Handle Material Plastic
For Use With RG-6/RG-6 Quad/RG-59/RG-59 Quad/RG-6 Plenum Coax Cables Includes Coax (Gray) and UTP/STP (Blue) Cartridges
Application Works On RG-6/RG-6 Quad/RG-59/RG-59 Quad/RG-6 Plenum Coax Cables UPC 783250720118

Packages

1 - UNIT - 1 5 - UNIT - 5
Customers who bought this item also bought