KLEIN TOOLS 44001 2-1/2 inch Drop-Point Blade Lockback Knife
Description
Blade is AUS8 stainless. Premium quality blade offers superior edge holding. Slim and comfortable silver anodized-aluminum handle for corrosion-resistance. Reversible thumb stud provides easy one-handed opening. Includes a pocket/belt clip.PRODUCT FEATURES:- Blade is AUS8 stainless- Premium quality blade offers superior edge holding- Slim and comfortable silver anodized-aluminum handle for corrosion-resistance- Reversible thumb stud provides easy one-handed opening- Includes a pocket/belt clip
Specifications
Brand Name | Klein Tools | Item Name | Pocket Knife |
Type | Lightweight | Blade Size | 2-1/2 in L |
Blade Material | AUS8 Stainless Steel | Overall Length | 6.125 in |
Handle Color | Silver | Blade Type | Drop Point, Straight |
Closed Length | 3-1/2 in | Handle Material | Aluminum |
Includes | (1) Blade | UPC | 092644440014 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |