
KLEIN TOOLS 1550-4 Pocket Knife, Carbon Steel Hawkbill Slitting Blade
Description
Extra-large curved hawkbill slitting-blade 2-5/8-Inch (67 mm) long. Ideal for heavy-duty line work. Woodgrain plastic handle. Blade locks open.PRODUCT FEATURES:- Extra-large curved hawkbill slitting-blade 2-5/8-Inch (67 mm) long- Ideal for heavy-duty line work- Woodgrain plastic handle- Blade locks open
Specifications
Brand Name | Klein Tools | Item Name | Pocket Knife |
Type | Foldable, Liner Lock | Blade Size | 2-5/8 in L |
Blade Material | Carbon Steel | Overall Length | 6-1/8 in |
Handle Color | Wood Grain | Blade Type | Hawkbill Slitting, Curved, Sickle-Shaped |
Closed Length | 4.141 in | Handle Material | Plastic |
Application | For Heavy Duty Line Work | UPC | 092644442049 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |