
KLEIN TOOLS 48036 Combination Knife and Scissors Sharpener
Description
PRODUCT FEATURES:- High-grade, tungsten carbide inserts sharpen both sides of the blade at the same time - Restores knife edge in three or four strokes - To sharpen a pair of scissors, place the sharpener flat on its side, and with a few quick strokes, draw the scissors blade through the slot - Built-in finger guard helps to protect your hand - Lightweight, compact size for easy carrying and storage
Specifications
Brand Name | Klein Tools | Item Name | Knife and Scissor Sharpener |
Type | Combination | Overall Length | 4 in |
Handle Color | Yellow/Black | Overall Width | 2-1/4 in |
Overall Depth | 3/4 in | Application | For Sharpens Knife and Scissors |
UPC | 092644480362 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |