![kln2288rins](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/326674826.jpg?preset=medium)
KLEIN TOOLS 2288RINS 8-inch Insulated High Leverage Diagonal Cutting Pliers
Description
Guard against electric shock when working on live wires with the Klein Tools Insulated Diagonal Pliers. The thick multi-layer grips protect up to 1000V. Made in the USA, these Diagonal-Cutting Pliers have a high-leverage design to provide 36-Percent greater cutting power than other pliers. This professional grade tool with 1000V rated protection allows you to get the job done safely.
Specifications
Brand Name | Klein Tools | Item Name | Diagonal Cutting Plier |
Type | Hot Riveted, Insulated, Standard | Nominal Capacity | 1.019 in |
Jaw Size | 0.78 in L x 1.25 in W x 0.46 in T | Jaw Material | Hardened Steel |
Handle Length | 6-3/4 in | Overall Length | 8-1/4 in |
Color | Gray/Orange | Standards | ASTM F1505, IEC 60900 |
Application | For Diagonal Cutting | UPC | 092644720246 |
Packages
1 - UNIT - 1 |