Abbotsford
kln44130

KLEIN TOOLS 44130 Auto-Loading Folding Utility Knife

Price $35.06 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:44130

Description

Quickly and safely switch out blades in Klein Tools' Auto-Loading Folding Retractable Utility Knife. The simple, three-step Auto-Loading feature lets you change the blade with minimal exposure to the knife blades. Just push the blade release button to remove the old blade, slide the lever back, and push back out to release the new blade. An internal blade storage area holds up to three blades.PRODUCT FEATURES:- Auto-loading blade feature for faster and safer blade changes - High quality, triple ground blades stay sharp longer - Rubber grips on handle for improved control and comfort - Quick release button for easy blade change - Heavy-duty durable construction - Internal blade storage includes and holds 3 blades


Lockback utility knife and razor knife together with easy push button open and close

Triple ground blades stay sharp longer and contain a wire stripping notch

Patented snap lock and sliding mechanism for quick blade changes

Heavy duty durable construction and sturdy aluminum handle with fold-out blade housing

Rubber grips on handle for improved control and comfort

Bright orange handle color makes this knife easy to find in a tool bag or pouch

Uses standard utility blades (includes 3 blades)

Specifications

Brand Name Klein Tools Item Name Folding Knife
Type Auto-Loading Blade Size 60 mm L
Blade Material 440A Stainless Steel Overall Length 6-5/8 in
Handle Color Black,Orange Blade Type Straight
Handle Material Rubber Grip Includes (3) Blade
UPC 092644440243

Packages

1 - UNIT - 1 6 - UNIT - 6
Customers who bought this item also bought