Abbotsford
mil48221924

MILWAUKEE TOOL 48-22-1924 Lineman's Hawkbill Knife w/ STICKWORK™ 3in1 Ring

Price $38.90 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-1924

Description

The Lineman’s Hawkbill Knife with STICKWORK™ 3-in-1 Ring has a stainless steel blade that is optimized to stay sharper longer. The power utility knife is ideal for stripping cables. Equipped with the new STICKWORK™ 3-in-1 Ring, the utility knife is compatible with both shotgun and universal-style hot sticks. The ring allows you to easily hang the knife for storage. The oversized ergonomic handle is designed for you to comfortably use the utility blade with gloves while a durable, molded knife holster makes it easy for you to carry and store your knife safely.


Stays sharper longer

Ideal for stripping cable

STICKWORK™ 3-in-1 ring

Compatible with shotgun and universal hot sticks

Easy to hang

Stainless steel blade

Oversized ergonomic handle

Durable molded sheath with belt clip

Hawkbill blade

Fixed blade

Specifications

Brand Name Milwaukee Item Name Lineman's Knife with Stickwork 3-in-1 Ring
Blade Material Stainless Steel Overall Length 9-1/2 in
Blade Type Fixed, Hawkbill Overall Width 1 in
Overall Depth 1-1/2 in Handle Type Ergonomic
Handle Material Nylon Handle Length 6.25 in
For Use With Shotgun and Universal Hot Sticks Application For Stripping Cable
UPC 045242532377

Packages

1 - UNIT - 1
Customers who bought this item also bought