![grn7211bb12](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/328137986.jpg?preset=medium)
GREENLEE 1/2 inch Slug-Buster Conduit Punch Unit
Description
PRODUCT FEATURES:• Slug-Buster® 1/2" Conduit size Punch, Die and Draw Stud• Alignment Markings improve punching accuracy and productivity when making holes.• Punches and dies are marked with catalog numbers and sizes for quick part identification.
Specifications
Brand Name | Greenlee | Sub Brand | Slug-Buster® |
Item Name | Hydraulic Knockout Punch Unit | Type | Round |
Capacity | 10 ga Mild Steel | Size | 7/8 in |
Weight | 0.3 lb | Includes | 721-1/2 Punch, 14722 Die and 00042 Draw Stud |
Application | For Punch Mild Steel, Aluminum, Fiberglass and Plastic, 1/2 in Conduit | UPC | 783310319627 |
Packages
1 - UNIT - 1 |