![grnk2bb1](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/328075824.jpg?preset=medium)
GREENLEE 1 inch Conduit Size Slug-Buster Manual Knockout Set
Description
PRODUCT FEATURES:- Unique punch profile splits slugs allowing for easy slug removal - Knurled edge for better grip - Laser markings for quick part identification - Alignment markings for improved accuracy - Punch and die Made in USA - Replaces 7211BB-1
Specifications
Brand Name | Greenlee | Sub Brand | Slug-Buster® |
Item Name | Knockout Punch Set | Type | Manual, Round |
Conduit/Pipe Size | 1 in | Hole Size | 1.36 in |
Capacity | 10 ga Mild Steel | Material | Carbon Steel |
Size | 1 in | Color/Finish | Black |
For Use With | KRW-1 Ratchet Wrench | Includes | K2P-1 Punch, KD-1 Die, DSBB-3/4 Manual Draw Stud |
Application | Punches Mild Steel, Brass, Copper, Aluminum, Fiberglass and Plastics | UPC | 783310087885 |
Packages
1 - UNIT - 1 |