Abbotsford
grnk2p2

GREENLEE 2 inch Conduit Size Slug-Buster Knockout Punch

Price $160.97 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:K2P-2
Documents Documents

Description

Can be used with Greenlee battery-hydraulic knockout drivers, manual-hydraulic knockout drivers, or ratchet wrench. Use with Greenlee dies and draw studs.PRODUCT FEATURES:- Unique punch profile splits slugs allowing for easy slug removal - Knurled edge for better grip - Laser markings for quick part identification - Made in USA

Specifications

Brand Name Greenlee Sub Brand Slug-Buster®
Item Name Knockout Punch Type Round
Conduit/Pipe Size 2 in Hole Size 2.42 in
Capacity 10 ga Mild Steel or 12 ga Stainless Steel Material For use in mild steel, stainless steel, brass, copper, aluminum, fiberglass and plastics
Size 2 in Color/Finish Black
For Use With Battery Hydraulic Knockout Drivers, Manual Hydraulic Knockout Drivers, Dies and Draw Studs Application Punching Mild Steel, Stainless Steel, Brass, Copper, Aluminum, Fiberglass and Plastics
UPC 783310087960

Packages

1 - UNIT - 1
Substitutes to this product
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Price $110.17 / EA
Quantity EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Price $98.05 / EA
Quantity EA