![grn304avbb](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12664012.jpg?preset=medium)
GREENLEE 3/4 inch x 2-15/16 inch Manual Slug-Buster Self Centering Knockout Draw Stud for 1-1/2 inch Conduit Punches
Description
Draw Stud, Draw Stud; Manual Driver; Size 3/4 Inch Dia X 2 15/16 Inch L; Used On Item Knockout Punch Kit; Used On Model/brand Slug Buster[r]; Used On Item Part No 7237bb/737bb; Greenlee[r] Brand
Specifications
Brand Name | Greenlee | Sub Brand | Slug-Buster® |
Item Name | Knockout Draw Stud | Type | Replacement, Ball Bearing |
Size | 3/4 in dia x 2-15/16 in L | Material | Steel |
For Use With | 7238SB/34757 Knockout Punch | Application | Punch Mild Steel, Aluminum, Fiberglass, Plastic, Battery-Powered, Hydraulic or Ratchet Drivers |
UPC | 783310040422 |
Packages
3 - UNIT - (3) |