Abbotsford
mil48220326

MILWAUKEE TOOL 48-22-0326 8m/26ft Compact Wide Blade Magnetic Tape Measure

Price $30.50 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-0326

Description

The MILWAUKEE® 8m/26ft Compact Magnetic Tape Measures have up to 15' of reach* and a magnet that easily attaches to EMT & steel studs. The tape is wear and impact-resistant with nylon blade protection and an additional anti-tear coating on the first 6” of the blade, reducing tape tear. The compact measuring tapes are constructed with a 5-point reinforced frame for impact resistance.


Up to 15' of reach

Magnet holds to EMT & steel studs

Anti-tear coating reinforces the first 6 in. of the tape blade

NYL bond blade protection reduces tape tear

Impact-resistant 5-point reinforced frame

Finger stop delivers tape retraction control

2-Sided printing for easy reading

Architectural scale

Wire form belt clip reduces pocket tearing

Lanyard-ready for quick and easy tethering

Specifications

Brand Name Milwaukee Item Name Tape Measure with Finger Stop
Type Impact-Resistant, Magnetic, Compact Blade Length 26 ft
Blade Width 1 in Blade Material Steel
Graduations 1/16 in, 1/8 in, 1/4 in, 1/2 in, 1 ft, 1 mm, 1 cm, 1 m Measuring System SAE/Metric
Blade Color/Finish Yellow/Nylon Coated Markings Stud
Standout 12 ft Rewind Type Automatic
Locking Type Slide Hook Type 3-Rivet End
Case Type Closed Case Material ABS
Case Color Black/Red Standards SAE
UPC 045242560356

Packages

1 - UNIT - 1
Customers who bought this item also bought