Abbotsford
mil48325034

MILWAUKEE TOOL 48-32-5034 SHOCKWAVE™ 1/4-inch Hex to 1/2-inch Square Socket Adapter (10-Pack)

Price $5.05 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-32-5034

Description

The SHOCKWAVE™ 1/4" Hex to 1/2" Square Socket Adapter 10-Pack allows impact sockets to be used with impact drivers. The MILWAUKEE® SHOCKWAVE Impact Duty™ socket adapters are made from a proprietary steel, heat treated to control hardness and provide durability with up to 50X life. The socket adapter has a heavy-duty construction for fastening capabilities in impacts, built to withstand frequent use and save you the expense of having to buy an impact wrench. Milwaukee hex-to-square socket adapters are engineered for maximum durability and long-lasting use. This impact socket adapter is designed for use with impact drivers and impact sockets.


Designed for use with Impact DRVrs

LGer life with custom steel

Optimized Shockzone for added durability in Impact DRVrs

Optimized with extreme durability for up to 50X life.

Specifications

Brand Name Milwaukee Sub Brand Shockwave™
Item Name Impact Socket Adapter Drive Size 1/4 x 1/2 in
Overall Length 2 in Finish Black Oxide
Material Alloy Steel Drive Type Male Hex x Female Square
For Use With Impact Drivers UPC 045242603886

Packages

1 - UNIT - 1
Customers who bought this item also bought