Abbotsford
kln63038m

KLEIN TOOLS 3/8 inch x 3 inch Shank Magnetic Tip Nut Driver

Price $20.79 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:630-3/8M

Description

The full hollow shaft design with Rare Earth magnetic tip facilitates work on hard to reach bolt applications. Klein's exclusive cushion-grip handle offers greater torque and outstanding comfort. The patented Tip- Ident quickly identifies nut driver and size.PRODUCT FEATURES:- Exclusive hollow shaft design with Rare Earth magnetic tip features unobstructed pass-through, even on long bolts - Full hollow shaft facilitates work on long bolt applications - Internal flanges provide solid, twist-resistant shaft anchor - Premium chrome plated for smooth feel and corrosion resistance - Meets or exceeds applicable ASME / ANSI specifications - Handle end is also color coded for easy identification - Cushion-Grip handle allows for greater torque and comfort - Tip-Ident quickly identifies nut driver and size


Made in USA and meets or exceeds applicable ASME / ANSI specifications

Specifications

Brand Name Klein Tools Sub Brand Cushion-Grip
Item Name Hollow Shaft Nutdriver Type Handgrip, Magnetic
Socket Size 3/8 in Shank Size 3 in
Overall Length 6-3/4 in Color Blue
Handle Material Rubber Application Bolt Applications
UPC 092644652066

Packages

1 - UNIT - 1 6 - UNIT - 6
Customers who bought this item also bought