Abbotsford
kln63014m

KLEIN TOOLS 1/4 inch x 3 inch Magnetic Tip Nut Driver

Price $17.17 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:630-1/4M

Description

The full hollow shaft design with Rare Earth magnetic tip facilitates work on hard to reach bolt applications. Klein's exclusive cushion-grip handle offers greater torque and outstanding comfort. The patented Tip- Ident® quickly identifies nut driver and size.PRODUCT FEATURES:- Exclusive hollow shaft design with Rare Earth magnetic tip features unobstructed pass-through, even on long bolts - Hollow shaft facilitates work on bolt applications - Cushion-Grip handle allows for greater torque and comfort - Handle end is color-coded for easy identification - Internal flanges provide solid, twist-resistant shank anchor


Hollow shaft facilitates work on bolt applications

Cushion-Grip™ handle allows for greater torque and comfort and handle end is color-coded for easy identification

Internal flanges provide solid, twist-resistant shank anchor

Specifications

Brand Name Klein Tools Sub Brand Cushion-Grip
Item Name Hollow Shaft Nutdriver Type Handgrip, Magnetic
Socket Size 1/4 in Shank Size 3 in
Overall Length 6-3/4 in Handle Material Rubber
Application Bolt Applications UPC 092644651373

Packages

1 - UNIT - 1 6 - UNIT - 6