Abbotsford
grn025301c

GREENLEE 0253-01C 7-Piece Set Greenlee Heavy-Duty Nut Drivers

Price $104.09 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:0253-01C

Description

Nut Driver Set, Hollow Shaft; Number Of Pieces 7; Satin Chrome Plated Finish Handle Material; Green, Black Handle Color; Greenlee[r] Brand; Weight 1.65 Lb; Applicable Standard Asme/ansi; Features Non Insulated, Rust Resistant, Lifetime Warranty

Specifications

Brand Name Greenlee Type Heavy Duty,Standard
Number of Pieces 7 Shank Type Hollow Round
Includes Sizes 3/16 IN, 1/4 IN, 5/16 IN, 11/32 IN, 3/8 IN, 7/16 IN And 1/2 IN Standards ASME/ANSI
UPC 783310546719

Packages

1 - UNIT - 1
Customers who bought this item also bought