Abbotsford
kln70579

KLEIN TOOLS 70579 5-Key Folding Hex Key Set

Price $19.71 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:70579

Description

No need to worry about lost hex keys with Klein Tools 5-Key Folding Hex Key Set. This handy tool features five different size hex keys in a convenient folding tool that fits easily into your pocket or tool box. The hex ends are square-cut so they fit securely into hex sockets.PRODUCT FEATURES:- Two key positions (straight-out or right angle) for extra leverage - Hex ends are square-cut for a secure full-depth fit and maximum contact with the hex socket to prevent slippage and stripping of the socket - Handy sets fit in your pocket or tool box easily and help eliminate the lost key problem - Precision-chamfered hex ends eliminate problems due to cut-off burrs - Convenient set reduces the likelihood of losing keys - Made in the USA


Folding Hex Keys with two key positions (straight-out or right angle) for extra leverage

Hex ends are square-cut for a secure full-depth fit and maximum contact with the hex socket to prevent slippage and stripping of the socket

Handy sets fit in your pocket or tool box easily and help eliminate the lost key problem

Precision-chamfered hex ends eliminate problems due to cut-off burrs

Convenient set reduces the likelihood of losing keys

Convenient set reduces the likelihood of losing keys

Specifications

Brand Name Klein Tools Sub Brand Grip-It®
Item Name Hex Key Set Type Folding
Number of Pieces 5 Material Alloy Steel
Color/Finish Silver/Nickel Chrome Plated Size 5-3/8 in Handle, 2.688 - 3.813 in Key
Includes 3/16 in, 7/32 in, 1/4 in, 5/16 in, 3/8 in Hex Key Application For Secure Full-Depth Fit and Maximum Contact with the Hex Socket to Prevent Slippage and Stripping of the Socket
UPC 092644332739

Packages

1 - UNIT - 1 6 - UNIT - 6
Customers who bought this item also bought