Abbotsford
kln610m

KLEIN TOOLS 2-Piece Magnetic Stubby Nut Driver Set - 1-1/2-Inch Shafts

Price $33.17 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:610M

Description

Klein Magnetic tip nut drivers combine the power of rare earth magnets and the convenience of a hollow shaft design. This two piece set contains 1/4-Inch and 5/16-Inch hex sizes in stubby 1-1/2-Inch shaft lengths. The magnetic tips securely hold fasteners in place for one-handed operation. Great for working in close quarters.PRODUCT FEATURES:- Stubby nut drivers allow for work in close quarters - Exclusive hollow shaft design with Rare Earth magnetic tip features unobstructed pass-through - Set contains: 1/4-Inch (610-1/4M) and 5/16-Inch (610-5/16M) hex sizes - Handles are color coded for easy identification - Internal flanges provide solid, twist-resistant shaft anchor - Cushion-Grip handles allow for greater torque and comfort - Made in the USA


Stubby nut drivers allow for work in close quarters

Nut driver exclusive hollow shaft design with Rare-Earth magnetic tip features unobstructed pass through

Set contains: 1/4-Inch (Cat. No. 610-1/4M) and 5/16-Inch (Cat. No. 610-5/16M) hex sizes

Specifications

Brand Name Klein Tools Sub Brand Cushion-Grip
Item Name Nutdriver Set Type Magnetic Tip Hollow-Shaft Nut Drivers - 3'' Shafts; Nut Driver Sets
Number of Pieces 2 Handle Type Cushion Grip
Overall Length 3-1/2 in Includes (1) 610-1/4M Magnetic Nut Driver, (1) 610-5/16M 5/16 in Magnetic Nut Driver
Application Unobstructed Pass-Through, Even on Long Bolts UPC 092644651434

Packages

1 - UNIT - 1 6 - UNIT - 6
Customers who bought this item also bought