Abbotsford
klnd2139ne

KLEIN TOOLS 9 inch Lineman's Pliers New England Nose

Price $57.74 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:D213-9NE

Description

Klein Tools makes some of the world's finest pliers. These High-Leverage, Side-Cutting Pliers features a rivet closer to the cutting edge which provides 46% more cutting and gripping power than other pliers. Induction hardened cutting knives are extra durable for longer life.PRODUCT FEATURES:- High-leverage design. Rivet is closer to the cutting edge for 46-percent greater cutting and gripping power than other plier designs- Hot-riveted joint ensures smooth action and no handle wobble- Induction hardened cutting knives for long life- Streamlined design with sure-gripping, cross-hatched knurled jaws- Unique handle tempering helps absorb the ''snap'' when cutting wire- Precision-hardened plier head for on-the-job toughness- Plastic-dipped handles for comfort and ease of identification- ''Handform'' handles for full gripping and cutting power

Specifications

Brand Name Klein Tools Item Name Side Cutting Plier
Type High-Leverage Jaw Type New England
Jaw Size 1-19/32 in L x 1-1/4 in W x 5/8 in T Handle Length 5.41 in
Handle Type Dipped Grip Handle Material Plastic
Overall Length 9-3/8 in Color Dark Blue
Applicable Materials #8 AWG Copper, Aluminum and Other Soft Metals Standards Y
Application #8 AWG Copper, Aluminum and Other Soft Metals UPC 092644700422

Packages

1 - UNIT - 1 6 - UNIT - 6