Abbotsford
klnd200049

KLEIN TOOLS 9 ft ft Angled Head Diagonal Cutting Pliers

Price $59.54 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:D2000-49

Description

Designed and built to exceptional quality standards in a tradition spanning close to 160 years, these 9” high-leverage diagonal-cutting pliers feature an angled head, heavy-duty cutting knives and an extra inch of handle to provide additional leverage, reach and comfort on the job. Who knew an extra inch could make your job easier? Pick up this Klein tool and you will feel the difference.PRODUCT FEATURES:• 2000 series heavy-duty cutting knives cut ACSR, screws, nails and most hardened wire• Longer handles for added leverage, reach and comfort• High-leverage design has 67% more cutting power• Angled head design for easy work in confined space• Induction-hardened cutting knives outlast other cutters• Plastic-dipped handles for comfort and ease of identification• Hot-riveted joint ensures smooth action and no handle wobble• Custom, US-made tool steel


Diagonal Cutting Pliers cut ACSR, screws, nails, and most hardened wires

Longer handles for added leverage, reach and comfort

High-leverage design has 67-percent more cutting power

Angled head design for easy work in confined space

Madein USA with custom, US made tool steel

Induction-hardened cutting knives outlast other cutters

Specifications

Brand Name Klein Tools Item Name Diagonal Cutting Plier
Type Angled Head, High-Leverage Nominal Capacity 1 in
Jaw Size 13/16 in L x 1-1/4 in W x 7/16 in T Jaw Material Steel
Handle Length 5-45/64 in Finish Combination Polished Black Oxide
Handle Type Dipped Grip Handle Material Steel with Plastic
Overall Length 9 in Color Blue Handle
Applicable Materials ACSR and Most Hardened Wire Application For Screws, Nails
UPC 092644722493

Packages

1 - UNIT - 1 3 - UNIT - 3