
KLEIN TOOLS 6 inch Curved Long-Nose Pliers, Yellow
Description
70° bent nose for maximum work visibility in confined areas. Knurled jaws for sure wrapping and looping. Curved handles provide greater tool control.
Specifications
Brand Name | Klein Tools | Item Name | Long Nose Plier |
Type | Electronic | Jaw Type | Bent |
Jaw Size | 1-1/2 in L x 3/8 in T | Handle Length | 3.58 in |
Handle Type | 1-Component, Curved | Overall Length | 6-3/8 in |
Color | Yellow | UPC | 092644710629 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |