Abbotsford
idi34001

IDEAL INDUSTRIES 34-001 5" Safe-T-Grip Fuse Puller (Small), Yellow

Price $17.90 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:34-001

Description

Small fuse puller for 250V, 9/32 inch to 1/2 inch diameter fuses. 5 inches long. Handy and convenient for removing or replacing cartridge-type fuses. Three sizes handle fuses ranging from 0 to 600A. Fully insulated, high dielectric, glass filled polypropylene construction. Notched handles provide safe, no-slip grip. Clearly marked amperage ranges.


The Small Safe-T-Grip Fuse Puller is fully insulated and is perfect for interchanging cartridge type fuses.

It has a strong glass filled polypropylene construction that provides high di-electric strength.

It is convenient to hold and features notched handles that offers more grip.

Fuse puller is suitable for removing fuses of rating 250V.

Puller is suitable for removing fuses of diameter ranging from 9/32" - 1/2".

Specifications

Brand Name Ideal Sub Brand Safe-T-Grip®
Item Name Fuse Puller Type Small, Insulated, High Dielectric
Fuse Type Cartridge Material Glass-Filled Polypropylene
Color Yellow Length 5 in
For Use With 250 V, 9/32 - 1/2 in dia Fuses UPC 783250340019

Packages

1 - UNIT -1